60W 6-Light Medium E-26 Incandescent Chandelier in Matte White with Antique Gold
Alston 60W 6-Light Medium E-26 Incandescent Chandelier in Matte White with Antique Gold
Frequently Purchased Together
Product Details
- The drum shaped metallic fixture works well paired in multiples above work spaces and kitchen islands or singularly in vestibules and hallways
- In addition to its simple lines and oversized rectangular chain, The Alston Collection sports a versatile two-tone finish
- The Alston Collection takes a classic drum shape and adds a distinctive chunky metal chain, with varying link sizes, to make it shine
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Alston
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White/Antique Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in