41-1/2 x 32-1/2 in. 60W 2-Tier 12-Light Incandescent Contemporary, Geometric, Luxe, Mid-century and Transitional Chandelier in Antique Gold
Arcadia 41-1/2 x 32-1/2 in. 60W 2-Tier 12-Light Incandescent Contemporary, Geometric, Luxe, Mid-century and Transitional Chandelier in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique gold metal finish is a popular choice with homeowners
- The finish has a rich color and texture with warm undertones
Specifications
- Collection:
- Arcadia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Depth:
- 32-1/2
- Dimmable:
- Yes
- Height:
- 41-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Geometric, Luxe, Mid-century, Transitional
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Proposition 65:
- PROP 65 TEXT WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 32-1/2 in x 41-1/2 in x 32-1/2 in
- UPC:
- 633779042010
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32-1/2