60W 4-Light Candelabra E-12 Chandelier in Antique Silver
Brielle 60W 4-Light Candelabra E-12 Chandelier in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Brielle
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Crystal
- Height:
- 22 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Cottage, Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779037290
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in