31 x 24 in. 60W 1-Tier 6-Light Incandescent Mid-century, Modern and Tropical Chandelier in Antique Gold
Broche 31 x 24 in. 60W 1-Tier 6-Light Incandescent Mid-century, Modern and Tropical Chandelier in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Layers of shapely wrought iron leaves are finished in antique gold, forming this stunning chandelier
- The tailored elegance of the shimmering florals are perfect for a traditional home though are versatile enough to be incorporated into any design
- While perfect for a bedroom, living area, or kitchen, it can be used anywhere you want to add a bit of glam
Specifications
- Ballast Type:
- Residential
- Collection:
- Broche
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Dimmable:
- Yes
- Height:
- 31 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century, Modern, Tropical
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Size:
- 31 in x 24 in
- UL Listed:
- Yes
- UPC:
- 633779037443
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in