This product requires certification to purchase.

60W 1-Light 21 in. Wall Sconce in Antique Gold

Crystorama

Broche 60W 1-Light 21 in. Wall Sconce in Antique Gold

  • Fast #
  • Part #C531GA
  • Item #10036291
  • Manufacturer Part #531-GA
4.7 out of 5 Customer Rating
Brand image
Crystorama

Broche 60W 1-Light 21 in. Wall Sconce in Antique Gold

  • Fast #
  • Part #C531GA
  • Item #10036291
  • Manufacturer Part #531-GA
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Install this wall mount with or without the shade
  • Layers of individual wrought iron leaves deliver a stunning, unique, and functional light
  • The tailored elegance of the shimmering metallic florals is perfect for a transitional home though versatile enough to be incorporated into any modern design
  • While ideal for a bedroom, living area, or kitchen, it can be used anywhere you want to add a bit of glam
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Broche
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Depth:
7-1/4 in
Dimmable:
Yes
Height:
21 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
633779050770
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
60 W
Width:
6 in