This product requires certification to purchase.

60W 8-Light Candelabra E-12 Base Chandelier in Polished Chrome

Crystorama

Calypso 60W 8-Light Candelabra E-12 Base Chandelier in Polished Chrome

  • Fast #
  • Part #C137CH
  • Item #4873748
  • Manufacturer Part #137-CH
5 out of 5 Customer Rating
Brand image
Crystorama

Calypso 60W 8-Light Candelabra E-12 Base Chandelier in Polished Chrome

  • Fast #
  • Part #C137CH
  • Item #4873748
  • Manufacturer Part #137-CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The sparkle of blown glass, paired with the gleam of polished chrome, give this chandeliers a modern elegance
  • Sleek and contemporary, the Calypso Collection is decorated with cascading crystal clear smooth glass balls and teardrops that really reflect the light
  • The collection's design was based on a custom chandelier created for a hip, retro restaurant, and it's perfect for any space that needs a little extra sparkle and glamour
  • These versatile fixtures are stunning in a dining room or entryway, hung over a kitchen island, lighting a hallway or providing sparkle in a closet or even a little girl's bedroom
  • Requires Certification

Documents

Dimensions & Measurements
Height
27 in
Width
24 in
Characteristics & Features
Ballast Type
Residential
Collection
Calypso
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Glass Type
Crystal Teardrop
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
8
Proposition 65
WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
No
UL Listed
No
UPC
633779016042