This product requires certification to purchase.

12-1/4 in. 60W 4-Light Incandescent Candelabra E-12 Ceiling Light in English Bronze

You last purchased this on
 
Crystorama

Crystal 12-1/4 in. 60W 4-Light Incandescent Candelabra E-12 Ceiling Light in English Bronze

  • Fast #
  • Part #C9267EB
  • Item #4599296
  • Manufacturer Part #9267-EB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crystorama

Crystal 12-1/4 in. 60W 4-Light Incandescent Candelabra E-12 Ceiling Light in English Bronze

  • Fast #
  • Part #C9267EB
  • Item #4599296
  • Manufacturer Part #9267-EB
5 out of 5 Customer Rating

X Points
Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With its industrial styling and sleek shape, the Cameron collection is depicted by, wrought iron bases supporting matching candle sleeves, suspended from geometric oval hoops
  • All finished with a clear glass drop for an unexpected pop of glamour, this ceiling mount is boldly industrial, yet don't take over a room
  • Finished in English Bronze the fixture sparkles with industrial edge in any space it illuminate
  • While perfect for dining rooms and hallways, the fixture can also add urban appeal to any space
  • Requires Certification

Specifications

Ballast Type:
Residential
Collection:
Crystal
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Energy Star Compliant:
No
Height:
12-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Industrial
Material:
Wrought Iron
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
UL Listed:
No
Volts:
240V
Watts:
60 W
Width:
15 in