19 in. 3-Light Mini Chandelier in Polished Nickel
Crystal 19 in. 3-Light Mini Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- If you love high style fashion, why not also dress your home in it
- The eye catching design of the Mirage collection features a polished nickel base with arms dressed in faceted beaded crystal
- The mini chandelier supports crisp white shades for a modern appeal
- Sleek and streamlined with the addition of subtle beaded jewelry, this fixture works with any decor
Documents
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Crystal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Height:
- 19
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Crystal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 633779024894
- Watts:
- 60
- Width:
- 18