This product requires certification to purchase.

28-1/2 in. 60W 6-Light Candelabra Chandelier in English Bronze

Crystorama

Crystal 28-1/2 in. 60W 6-Light Candelabra Chandelier in English Bronze

  • Fast #
  • Part #C9228EB
  • Item #4604222
  • Manufacturer Part #9228-EB
5 out of 5 Customer Rating
Brand image
Crystorama

Crystal 28-1/2 in. 60W 6-Light Candelabra Chandelier in English Bronze

  • Fast #
  • Part #C9228EB
  • Item #4604222
  • Manufacturer Part #9228-EB
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inspired by artwork at the MoMA in New York, the Solaris Collection is the perfect marriage of form and function
  • This sculptural, sphere-shaped wrought chandelier is finished in a english bronze, and is draped in beaded swags
  • With it's clean, contemporary styling, Solaris lights look great in any room of the home and blend with a variety of styles -- traditional, contemporary or transitional
  • Solaris lights have been featured in farmhouses, urban lofts, industrial designs and contemporary settings
  • Requires Certification

Specifications

Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Crystal
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Glass Type:
Clear Drops
Height:
35-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Industrial
Material:
Wrought Iron
Number of Lights:
6
Proposition 65:
WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
633779000386
Watts:
60 W
Width:
28-1/2 in