60W 4-Light Candelabra E-12 Base Mini Chandelier in English Bronze and Antique Gold
Crystal 60W 4-Light Candelabra E-12 Base Mini Chandelier in English Bronze and Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Layers of shapely wrought iron leaves are finished in English Bronze, forming this stunning mini chandelier
- The tailored elegance of the shimmering florals are perfect for a traditional home though are versatile enough to be incorporated into any design
- While perfect for a bedroom, living area, or kitchen, it can be used anywhere you want to add a bit of glam
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Crystal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze, Antique Gold
- ETL Listed:
- No
- Height:
- 18-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Floral
- Material:
- Wrought Iron
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 633779019357
- Watts:
- 60 W
- Width:
- 16 in