This product requires certification to purchase.

60W 4-Light Candelabra E-12 Base Mini Chandelier in English Bronze and Antique Gold

Crystorama

Crystal 60W 4-Light Candelabra E-12 Base Mini Chandelier in English Bronze and Antique Gold

  • Fast #
  • Part #C584EBGA
  • Item #4859967
  • Manufacturer Part #584-EB-GA
3.5 out of 5 Customer Rating
Brand image
Crystorama

Crystal 60W 4-Light Candelabra E-12 Base Mini Chandelier in English Bronze and Antique Gold

  • Fast #
  • Part #C584EBGA
  • Item #4859967
  • Manufacturer Part #584-EB-GA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spheres of steel intertwine to create an industrial orb mini chandelier, the hallmark of the Luna collection
  • A two toned finish of a english bronze exterior with an unexpected antique gold interior, allow these orbs to glow from within
  • The industrial wrought iron orbs bring an eclectic elegance to any room of the house including a bedroom, living room, dining room, or even over a kitchen island!
  • Requires Certification

Specifications

Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Crystal
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
ETL Listed:
No
Height:
18 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Industrial
Material:
Wrought Iron
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
UL Listed:
No
UPC:
633779024412
Watts:
60 W
Width:
16 in