60W 2-Light 21 in. Wall Sconce in Polished Nickel
Fremont 60W 2-Light 21 in. Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Fremont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4 in
- Dimmable:
- Yes
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Fabric, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- SOME OF THE PRODUCTS OFFERED ON THIS SITE MAY CONTAIN CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND/OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TOWWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779045325
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 60 W
- Width:
- 10 in