100W 1-Light Medium E-26 Vanity Fixture in Antique Gold
Fulton 100W 1-Light Medium E-26 Vanity Fixture in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique gold metal finish is a popular choice with homeowners
- The finish has a rich color and texture with warm undertones
Specifications
- ADA Compliant:
- No
- Collection:
- Fulton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Dimmable:
- Yes
- Glass Type:
- Frosted, Tapered
- Height:
- 10-1/4
- Installation Type:
- Wall Mount
- Length:
- 7-1/4
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 633779047060
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/4