60W 16-Light 5-Tier Chandelier in Aged Brass
Hayes 60W 16-Light 5-Tier Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a lasting impression with the Hayes collection
- This stunning masterpiece doubles as a work of art, boasting tiered multi-faceted crystals gracefully held by an aged brass steel frame
- The golden finish adds a touch of modern sophistication and transforms any space into a focal point of attention
- Prepare to elevate your surroundings with the Hayes collection's striking beauty and mesmerizing presence
Documents
Specifications
- Collection:
- Hayes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 28 in
- Dimmable:
- Yes
- Height:
- 20-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Material:
- Metal, Crystal, Glass
- Number of Lights:
- 16
- Number of Tiers:
- 5
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 633779051524
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in