60W 2-Light 14-1/4 in. Wall Sconce in Polished Nickel
Hayes 60W 2-Light 14-1/4 in. Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Create a lasting impression with the Hayes collection
- This stunning masterpiece doubles as a work of art, boasting tiered multi-faceted crystals gracefully held by an aged brass steel frame
- The golden finish adds a touch of modern sophistication and transforms any space into a focal point of attention
- Prepare to elevate your surroundings with the Hayes collection's striking beauty and mesmerizing presence
Specifications
- ADA Compliant:
- No
- Collection:
- Hayes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/4
- Dimmable:
- Yes
- Height:
- 14-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Material:
- Crystal, Metal
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779047411
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 60
- Width:
- 7-1/2