This product requires certification to purchase.

100W 1-Light 17-1/2 in. Wall Sconce in Vibrant Gold

Crystorama

Lena 100W 1-Light 17-1/2 in. Wall Sconce in Vibrant Gold

  • Fast #
  • Part #CLEN250OPVG
  • Item #8204666
  • Manufacturer Part #LEN-250-OP-VG
5 out of 5 Customer Rating
Brand image
Crystorama

Lena 100W 1-Light 17-1/2 in. Wall Sconce in Vibrant Gold

  • Fast #
  • Part #CLEN250OPVG
  • Item #8204666
  • Manufacturer Part #LEN-250-OP-VG
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lena embodies a simple minimalist silhouette that is sleek and modern
  • Clean lines and an unadorned design bring a timeless appeal to any interior space
  • Requires Certification

Specifications

Collection:
Lena
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant Gold
Depth:
7 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
17-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
PROP 65 TEXT WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
633779042386
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
6 in