60W 1-Light Candelabra E-12 Wall Sconce in Black Forged
Lena 60W 1-Light Candelabra E-12 Wall Sconce in Black Forged
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Lena
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Forged
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779036767
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in