60W 8-Light Chandelier in Distressed Twilight
Crystal 60W 8-Light Chandelier in Distressed Twilight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warmth emanates from faceted cut crystal jewels framed in curved distressed metal
- There is opulence in this midcentury design of this Chandelier which brings any room together
- Look for all additional stunning pieces in this collection
Documents
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Crystal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Distressed Twilight
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 8
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 633779037757
- Watts:
- 60 W
- Width:
- 29-1/2 in