60W 5-Light Candelabra Chandelier in Antique Silver
Metro 60W 5-Light Candelabra Chandelier in Antique Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Metro collection features dainty antiqued silver frames draped with clear glass beads and drops
- The minimal frame supports matching candle sleeves for a modern design
- This chandelier is the perfect accompaniment to any dining room, hallway, or even kitchen- though this modern fixture easily adapts to any space
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Metro
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 30 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Wrought Iron
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 28 in