98 x 26-1/2 in. 360W 1-Tier 6-Light Incandescent Bohemian, Coastal and Modern Chandelier in Matte Black
Poppy 98 x 26-1/2 in. 360W 1-Tier 6-Light Incandescent Bohemian, Coastal and Modern Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- In a perfect combination of texture and materials, the Poppy chandelier's cascading in frosted glass or wooden beads create a rich visual impact on an interior
- Whether the look is rustic, boho, or has a coastal vibe, this light is as versatile as stylish
Specifications
- Collection:
- Poppy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 26-1/2
- Dimmable:
- Yes
- Height:
- 98
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Bohemian, Coastal, Modern
- Material:
- Steel, Wood
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- PROP 65 TEXT WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 98 in x 26-1/2 in x 26-1/2 in
- UPC:
- 633779041839
- Volts:
- 120V
- Watts:
- 360
- Width:
- 26-1/2