This product requires certification to purchase.

60W 1-Light 22 in. Wall Sconce in Vibrant Gold with White

Crystorama

Rachel 60W 1-Light 22 in. Wall Sconce in Vibrant Gold with White

  • Fast #
  • Part #CRACA3501VG
  • Item #8204491
  • Manufacturer Part #RAC-A3501-VG
4.5 out of 5 Customer Rating
Brand image
Crystorama

Rachel 60W 1-Light 22 in. Wall Sconce in Vibrant Gold with White

  • Fast #
  • Part #CRACA3501VG
  • Item #8204491
  • Manufacturer Part #RAC-A3501-VG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The simple and tailored form gives the Rachel wall mount a refined elegance
  • The oval white silk shade produces just the right amount of soft light to make a comfortable and inviting space
  • To maximize this design's versatility, each Rachel wall mount ships with both a metal tail + finial and glass tail + finial
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
22 in
Width
8 in
Characteristics & Features
Collection
Rachel
Color Finish Category
Gold Tones
Color Finish Name
Vibrant Gold, White
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary, Transitional
Material
Steel, Silk
Number of Lights
1
Proposition 65
PROP 65 TEXT WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
633779042478