60W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
Riverdale 60W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Riverdale
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Silk
- Height:
- 14-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779036804
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60
- Width:
- 6