60W 3-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Antique Gold
Rylee 60W 3-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A traditional Empire shape meets modern elements in Crystorama's new Rylee Collection
- A circular-shaped frame of hand-painted antiqued gold gives this ceiling mount a vintage, distressed look, while cut crystal beads provide a touch of sparkle that keeps the design current with today's contemporary-leaning interior design trends
- Look for all additional stunning pieces in this collection
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Rylee
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Crystal Beads
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Eclectic
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779034183
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in