20-Light 32 in. Wide Drum Chandelier in Soft Gold
Shyla 20-Light 32 in. Wide Drum Chandelier in Soft Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Shyla chandelier is a stunning blend of form and function
- Crafted with modern sensibilities in mind, it features a tiered jute design and a gold chain adorned with oval and round details
- The jute wrapped structure adds a textural element, creating a relaxed and refined ambiance
- With a warm and cozy glow, it is the perfect lighting solution for various interior styles, thanks to its simple and versatile design
- Authorized for use in damp, high-humidity interior locations or protected exterior locations
- Hand wrapped, natural organic jute
- This item may be hung on a sloped ceiling
- Includes (1) 7" downrod
- Requires (20) candelabra (E12) 60 watt bulbs (not included)
Specifications
- CSA Certified:
- Yes
- Collection:
- Shyla
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Depth:
- 32 in
- Dimmable:
- Yes
- Height:
- 111 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Jute, Steel
- Number of Lights:
- 20
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 633779053511
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 32 in