This product requires certification to purchase.

100W 1-Light 13-1/4 in. Wall Sconce in Polished Chrome

Crystorama

Sylvan 100W 1-Light 13-1/4 in. Wall Sconce in Polished Chrome

  • Fast #
  • Part #C2441OPCH
  • Item #8204474
  • Manufacturer Part #2441-OP-CH
5 out of 5 Customer Rating
Brand image
Crystorama

Sylvan 100W 1-Light 13-1/4 in. Wall Sconce in Polished Chrome

  • Fast #
  • Part #C2441OPCH
  • Item #8204474
  • Manufacturer Part #2441-OP-CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Libby Langdon designed Sylvan wall mount offers a simple yet sophisticated design to brighten up any space
  • The circular backplate has gracefully upward sweeping arms, complemented by a tapered glass shade
  • The Sylvan adds a touch of tailored elegance and modern styling to any interior
  • Requires Certification
Dimensions & Measurements
Depth
9-3/4 in
Height
13-1/4 in
Width
6 in
Characteristics & Features
Collection
Sylvan
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Transitional
Material
Glass, Steel
Number of Lights
1
Proposition 65
PROP 65 TEXT WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
633779042218