15-3/4 in. 60W 1-Light Candelabra E-26 Base Outdoor Wall Sconce in Polished Nickel
Sylvan 15-3/4 in. 60W 1-Light Candelabra E-26 Base Outdoor Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- The sleek contoured Sylvan Collection by Libby Langdon, strikes the perfect balance between traditional and modern motifs
- The fixture combine a base of classic angular lines with crisp shades for a grand yet airy statement
- This allows the sconce to add a bit of drama to any room without overwhelming the space
- Finished in a polished nickel accented by a white silk shade this elegant fixture can easily be added to a variety of rooms or spaces
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Sylvan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-3/4
- ETL Listed:
- No
- Height:
- 15-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 633779033261
- Watts:
- 60
- Width:
- 5