16-1/2 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Truax 16-1/2 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use in both traditional and modern spaces, the Truax Collection offers a transitional take on the midcentury modern globe pendant
- This smaller option (7 and 12 inches in diameter) with a central band of aged brass is best described as classic midcentury in style and was designed for use in multiples above kitchen islands, or in spacious hallways or stairwells
- Look for all additional stunning pieces in this collection
Documents
Specifications
- Collection:
- Truax
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779034381
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 16 in