This product requires certification to purchase.

3-Light Mini Chandelier in Luxe Gold

Crystorama

Voss 3-Light Mini Chandelier in Luxe Gold

  • Fast #
  • Part #CVSS7004LG
  • Item #10333793
  • Manufacturer Part #VSS-7004-LG
5 out of 5 Customer Rating
Brand image
Crystorama

Voss 3-Light Mini Chandelier in Luxe Gold

  • Fast #
  • Part #CVSS7004LG
  • Item #10333793
  • Manufacturer Part #VSS-7004-LG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Voss Collection is a sleek, enduring design with subtle angular details, offered in various finishes and sizes for your unique space, it's clear glass cone shaped pendant is closed on the bottom and fastened with metal on its open top, the patterned chain detail adds a touch of character to its streamlined design, the Voss collection is not confined to a single style, it is a versatile design that suits a variety of spaces, from minimalist and modern to classic and eclectic
  • Authorized for use in damp, high-humidity interior locations or protected exterior locations, meets United states UL underwriters laboratories product safety standards
  • The top metal attachment to the glass easily unscrews for convenient cleaning and maintenance
  • This item may be hung on a sloped ceiling
  • Title 20 compliant with use of LED bulbs
  • Requires (3) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Comes with 47" hanging chain
  • UL listed for damp locations
  • Covered by Crystorama Lighting Group's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
14-3/4 in
Minimum Height
18-1/4 in
Overall Height
14-3/4 in
Width
11 in
Characteristics & Features
Collection
Voss
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Classic, Modern
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
Type
CVSS7004LG
UL Listed
Yes
UPC
633779052897