60W 5-Light Candelabra E-12 Chandelier in Polished Nickel
Westwood 60W 5-Light Candelabra E-12 Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The signature Libby Langdon attention to detail is apparent in the Westwood collection
- This mini chandelier features an angular polished nickel frame topped with crisp white shades for an eclectic yet modern design
- "I truly believe design is in the details
- An element I love with the Westwood collection is how the top loop mimics the same angles as the lower metal fretwork
- It's a small attention to detail but a big part of the overall look because it artfully repeats the design theme and helps to balance the fixture," Libby Langdon Perfect for a dining area, living room or even entry way, this fabulous fixture will add the perfect accent to any space
Specifications
- Ballast Type:
- Residential
- Collection:
- Westwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Steel, Silk
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 633779031090
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 16 in