This product requires certification to purchase.

14-1/4 in. Packing Hook

CS Osborne

14-1/4 in. Packing Hook

  • Fast #
  • Part #O14043
  • Item #4934851
  • Manufacturer Part #1404-3
4.1 out of 5 Customer Rating
Brand image
CS Osborne

14-1/4 in. Packing Hook

  • Fast #
  • Part #O14043
  • Item #4934851
  • Manufacturer Part #1404-3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These packing hooks are designed for tough jobs
  • The packing hooks have bands spaced along the shaft so you can use the pry bar for more leverage on stubborn packing
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
15 in
Pump Body Material:
Cast Iron
Shaft Size:
3/8 in
Tool Type:
Hook
UPC:
096685583389
Width:
3/8 in