6-1/4 x 1/2 in. Chisel 1 Piece
319 Series 6-1/4 x 1/2 in. Chisel 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 319 Series
- Diameter:
- 1/2 in
- Length:
- 6-1/4 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Size:
- 5/16 in
- Tool Type:
- Chisel
- Weight:
- 5 oz