7 in. Hook
7 in. Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design
- Tempered hook for durability
- Handle of solid zinc
- C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
- Whether you are unpacking a valve or a pump the right tools will make the job easier and faster
- These hooks have a spiral end and double steel shafts for added strength
Specifications
- Diameter:
- 11/64 in
- Length:
- 7 in
- Material:
- Cast Iron, Steel
- Tool Type:
- Hook
- UPC:
- 096685583181
- Weight:
- 1 oz