Hot and Cold Stem
Hot and Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Pfister 910-392
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Pfister, 910-392
- CSA Certified:
- No
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- UPC:
- 845724021463
- WaterSense Labeled:
- No