Consumer Silicone Seal in White
Consumer Silicone Seal in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-920-11, ASTM D-2240, ASTM D-412, ASTM D-412
- Application:
- Kitchen, Bathrooms, Carpentry, Cabinets, Joint Integrity
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Silicone
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 300 psi
- Product Type:
- Sealant
- Temperature Range:
- -60 to 200 Deg F