Consumer Silicone Sealant in Clear
Consumer Silicone Sealant in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets ASTM C920-11 type S, grade NS, Use NT, G, A, O and I specifications, Federal Specifications TT-S-001543A and TTS-S-00230C and CAN/CGSB-19, 13-M87
- Excellent weather ability
- Superior adhesion and flexibility
- Easy application
- Extremely versatile sealant/adhesive
Specifications
- Application:
- Plumbing, Carpentry, Kitchen, Windows
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Plastic, Silicone
- Product Type:
- Silicone Sealant
- Size:
- 10.1 oz
- Temperature Range:
- -76 to 392 Deg F (-60 to 200 Deg C)