Operations of Wastewater Treatment Plants Vol 2
Operations of Wastewater Treatment Plants Vol 2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This manual is designed to train operators in the practical aspects of operating and maintaining wastewater treatment plants emphasizing safe practices and procedures
- Detailed information is provided on the components and practical operation of lift stations.
- Operators learn to operate and maintain a variety of types of motors, supervisory controls, pumps, valves, and other equipment.
- Covers how examine the condition of a sewer system, set up a sewer rehabilitation program, and safely use various methods to replace or repair damaged sewers.
- Teaches operators critical aspects of effectively administering a wastewater collection agency or department.
- Administrative topics include overall organization of the agency as well as employment, training and compensation of personnel, selection and acquisition of equipment and facilities, system mapping, management information systems, report writing, and public relations.
- Operators learn to organize and administer all facets of a collection system agency.
- Published Date: 2010
- Edition: 7th
- Pages: 887
Specifications
- Application:
- Wastewater
- ISBN:
- 978-1-59371-038-5
- Page Count:
- 908
- Title:
- Operations of Wastewater Treatment Plants Vol 2