This product requires certification to purchase.

8 in. Rubber Gasket

CT Gasket

Energizer® 8 in. Rubber Gasket

  • Fast #
  • Part #CCTG100136
  • Item #9536438
  • Manufacturer Part #CTG100136
5 out of 5 Customer Rating
Brand image
CT Gasket

Energizer® 8 in. Rubber Gasket

  • Fast #
  • Part #CCTG100136
  • Item #9536438
  • Manufacturer Part #CTG100136
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Energizer®
Diameter - Outside:
8 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM