This product requires certification to purchase.

4-1/2 in. Cut-Off Wheel

Cubitron™

4-1/2 in. Cut-Off Wheel

  • Fast #
  • Part #3M7100019243
  • Item #7239412
  • Manufacturer Part #7100019243
4.5 out of 5 Customer Rating
Brand image
Cubitron™

4-1/2 in. Cut-Off Wheel

  • Fast #
  • Part #3M7100019243
  • Item #7239412
  • Manufacturer Part #7100019243
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 3600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3M™ Cubitron™ II Cut and Grind wheels are engineered with precision-shaped grain to cut faster than competitive ceramic products
  • Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life
  • Rigid, reinforced resin-bonded wheel is designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates
  • Also available with 3M™ Quick Change attachment for improved productivity and throughput
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel, Mild Steel, Aerospace Alloys
Arbor Hole Size:
7/8 in
Color Finish Name:
Black
Diameter:
4-1/2 in
Grit Type:
Coarse
Material:
Ceramic
Product Type:
Grinding Wheel
RPM:
13300
Thickness:
1/8 in
Weight:
0.26 lb
Width:
4-1/2 in