This product requires certification to purchase.

1-Cup Coffee Maker in Stainless Steel

Cuisinart

BRU 1-Cup Coffee Maker in Stainless Steel

  • Fast #
  • Part #CW1CM5SX
  • Item #14289211
  • Manufacturer Part #W1CM5SX
4.3 out of 5 Customer Rating
Brand image
Cuisinart

BRU 1-Cup Coffee Maker in Stainless Steel

  • Fast #
  • Part #CW1CM5SX
  • Item #14289211
  • Manufacturer Part #W1CM5SX
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Brews an 8 oz cup of coffee or tea in less than 4 minutes.
  • Uses standard single-serve coffee pods (not included).
  • Upscale stainless steel finish for a sleek, durable look.
  • One-touch operation with illuminated power button and easy-to-fill water reservoir.
  • Auto shutoff after each cup; approved for hospitality use.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
8 in
Water Connections
Top
Width
5 in
Characteristics & Features
Collection
BRU
Color Finish Category
Stainless Steel
Color Finish Name
Stainless, Black
Installation Type
Freestanding
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Plug-in
Volts
120V
Watts
650 W
Warranty & Product Information
Type
CW1CM5SX