This product requires certification to purchase.

Bru-Pod Single Serve Coffee Maker in Black

Cuisinart

BRU POD Bru-Pod Single Serve Coffee Maker in Black

  • Fast #
  • Part #CWCM12
  • Item #14289209
  • Manufacturer Part #WCM12
5 out of 5 Customer Rating
Brand image
Cuisinart

BRU POD Bru-Pod Single Serve Coffee Maker in Black

  • Fast #
  • Part #CWCM12
  • Item #14289209
  • Manufacturer Part #WCM12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with any single-cup pod brand, including Keurig K-Cup pods.
  • Easy-to-fill 8 oz maximum water reservoir brews an 8 oz beverage in under 3 minutes.
  • Auto shutoff with illuminated power button and lock-knob brew activation.
  • Approved for hospitality use with a compact design and easy-to-clean wipeable base.
  • BPA-free construction.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/16 in
Height
10-1/4 in
Water Connections
Top
Width
5-3/16 in
Characteristics & Features
Collection
BRU POD
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Freestanding
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Plug-in
Volts
120V
Watts
800 W
Warranty & Product Information
Type
CWCM12