This product requires certification to purchase.

2-Cup Coffee Maker in Black

Cuisinart

BRU2 2-Cup Coffee Maker in Black

  • Fast #
  • Part #CWCM11X
  • Item #14289186
  • Manufacturer Part #WCM11X
3.4 out of 5 Customer Rating
Brand image
Cuisinart

BRU2 2-Cup Coffee Maker in Black

  • Fast #
  • Part #CWCM11X
  • Item #14289186
  • Manufacturer Part #WCM11X
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Brews one cup at a time or two cups simultaneously at the touch of a button.
  • Compatible with standard single-serve coffee pods (pods not included).
  • Easy-to-fill water reservoir and illuminated power button for simple operation.
  • Automatic shutoff turns the unit off when brewing is complete.
  • Approved for hospitality use.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/2 in
Height
9 in
Water Connections
Top
Width
7-1/4 in
Characteristics & Features
Collection
BRU2
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Freestanding
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Plug-in
Volts
120V
Watts
650 W
Warranty & Product Information
Type
CWCM11X