This product requires certification to purchase.

2-Cup Coffee Maker in Stainless Steel

Cuisinart

BRU2 2-Cup Coffee Maker in Stainless Steel

  • Fast #
  • Part #CWCM11SX
  • Item #14289195
  • Manufacturer Part #WCM11SX
3.4 out of 5 Customer Rating
Brand image
Cuisinart

BRU2 2-Cup Coffee Maker in Stainless Steel

  • Fast #
  • Part #CWCM11SX
  • Item #14289195
  • Manufacturer Part #WCM11SX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Brews one 8 oz cup at a time or two cups simultaneously at the touch of a button.
  • Compatible with standard single-serve coffee pods (pods not included).
  • Reusable, dishwasher-safe brew basket for convenient cleanup.
  • Automatic shutoff when the brew cycle is complete.
  • Stainless steel finish designed for hospitality and commercial use.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/2 in
Height
9 in
Water Connections
Top
Width
7-1/4 in
Characteristics & Features
Collection
BRU2
Color Finish Category
Stainless Steel
Color Finish Name
Stainless, Black
Installation Type
Freestanding
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Plug-in
Volts
120V
Watts
650 W
Warranty & Product Information
Type
CWCM11SX