5-1/2 in. Sharpener
5-1/2 in. Sharpener
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Sharpening
- Length:
- 5-1/2 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- Sharpener