This product requires certification to purchase.

Manual 2-1/2 in. 1 Piece Screwdriver

Cully Enterprises

Manual 2-1/2 in. 1 Piece Screwdriver

  • Fast #
  • Part #C37011
  • Item #495190
  • Manufacturer Part #37011
4.7 out of 5 Customer Rating
Brand image
Cully Enterprises

Manual 2-1/2 in. 1 Piece Screwdriver

  • Fast #
  • Part #C37011
  • Item #495190
  • Manufacturer Part #37011
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Application Fastening Tool
  • 16-In 1 Tamperproof
  • RoHS Compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

GSA Approved:
No
Handle Length (in):
6 in
Handle Material:
Plastic
Length:
9-3/8 in
Multi-Purpose:
16-in-1
Number of Pieces:
1 Piece
Shaft Length:
2-1/2 in
Shank Size:
2-1/2 in
Shank Style:
Round
UL Listed:
Yes