26-1/2 in. Recharger
Recharger® 280HD 26-1/2 in. Recharger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 6.08 cu ft
- Collection:
- Recharger® 280HD
- Color Finish Name:
- Blue
- Height:
- 26-1/2 in
- Length:
- 8 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 47 in