This product requires certification to purchase.

30-1/2 in. Plastic Stormwater Management Chamber

Cultec

Recharger® 330XLHD 30-1/2 in. Plastic Stormwater Management Chamber

  • Fast #
  • Part #C330XLIHD
  • Item #3619787
  • Manufacturer Part #330XLIHD
5 out of 5 Customer Rating
Brand image
Cultec

Recharger® 330XLHD 30-1/2 in. Plastic Stormwater Management Chamber

  • Fast #
  • Part #C330XLIHD
  • Item #3619787
  • Manufacturer Part #330XLIHD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
7.46 cu ft
Collection:
Recharger® 330XLHD
Color Finish Name:
Blue
Height:
30-1/2 in
Length:
8-1/2 ft
Material:
Plastic
Material Type:
Polyethylene
Width:
52 in