This product requires certification to purchase.

10 x 6 in. Butt Fusion 230F 191 psi SDR 17 PP-RCT Short Concentric Reducer in Steel Grey

NIRON

10 x 6 in. Butt Fusion 230F 191 psi SDR 17 PP-RCT Short Concentric Reducer in Steel Grey

  • Fast #
  • Part #N27NRCC25016017MM
  • Item #8921626
  • Manufacturer Part #27NRCC25016017MM
4.1 out of 5 Customer Rating
Brand image
NIRON

10 x 6 in. Butt Fusion 230F 191 psi SDR 17 PP-RCT Short Concentric Reducer in Steel Grey

  • Fast #
  • Part #N27NRCC25016017MM
  • Item #8921626
  • Manufacturer Part #27NRCC25016017MM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 51, ANSI 61
ASTM:
ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
6 in
Fitting Sizes:
10 in x 6 in
Fitting Type:
Concentric Reducer, Reducer, Short
Length:
3-3/20 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 51, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
191 psi
Schedule Class:
SDR 17