This product requires certification to purchase.

1-1/4 x 1/2 in. Spigot x Socket Fusion PP-RCT Bushing

NIRON

Niron 1-1/4 x 1/2 in. Spigot x Socket Fusion PP-RCT Bushing

  • Fast #
  • Part #N27NR4020
  • Item #8919768
  • Manufacturer Part #27NR4020
3.5 out of 5 Customer Rating
Brand image
NIRON

Niron 1-1/4 x 1/2 in. Spigot x Socket Fusion PP-RCT Bushing

  • Fast #
  • Part #N27NR4020
  • Item #8919768
  • Manufacturer Part #27NR4020
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 80 Pallet: 7200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Collection:
Niron
Color Finish Name:
Steel Grey
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi