1-Light 60W Wall Sconce in Burnished Silver Leaf
1-Light 60W Wall Sconce in Burnished Silver Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The elegant burnished silver leaf finish interacts with the softly diffused light emanating through the opaque glass shade to make the Pristine Wall Sconce a lovely luminary for spots where a diminutive size but a powerful design is needed
- Made of wrought iron and glass, the fixture is certified for damp locations
- We also offer this sconce in a gold leaf finish
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver Leaf
- Depth:
- 6 in
- ETL Listed:
- No
- Glass Type:
- Pristine
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in