29 in. 60W 6-Light Candelabra E-12 Ceiling Mount Chandelier in Zanzibar Black
29 in. 60W 6-Light Candelabra E-12 Ceiling Mount Chandelier in Zanzibar Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The black version of the Saxon Chandelier reaches toward the outer edges of its circumference while simultaneously reaching back into the past and forward into the future
- Its shape is a quintessential nod to a bygone era but its slender lines read as strikingly modern, due in part to its impressive size of 63 inches in diameter
- The six-light chandelier has been treated to a Zanzibar black finish
- We also offer this fixture in a silver Granello finish
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Zanzibar Black
- ETL Listed:
- No
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 63 in